Shop All Terminal Blocks
Nsi Industries
Terminal Block 14 Circuit
Mfr # TB3096-14
Zoro # G1645852
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Polyester
- Color Black
- Voltage Rating 600 V
- Type Double Row
- Size L=8.87 - W=1.93 - H=.687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-14
- Zoro # G1645852
- UPC # 662381165121
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=8.87 - W=1.93 - H=.687 |
Terminal Size | # 8 Stud |
Wire Size | 22-14 AWG |
Details
Item | Terminal Block Strip,14 Circuit |
Material | Glass Filled Polyester |
Color | Black |
Voltage Rating | 600 V |
Type | Double Row |
Application | Terminate Wire |
Amperage Rating | 30 Amp |
Mounting | .225 Mounting Holes |
Number Of Terminals | 14 |
Assortment | Terminal Blocks |
Description
14 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR1RH5)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- Nsi Industries Terminal Blocks