Shop All Terminal Blocks
Nsi Industries
Terminal Block 12 Circuit
Mfr # TB3096-12
Zoro # G1645819
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass Filled Polyester
- Type Double Row
- Size L=7.75 - W=1.93 - H=.687
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-12
- Zoro # G1645819
- UPC # 662381165107
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=7.75 - W=1.93 - H=.687 |
Terminal Size | # 8 Stud |
Wire Size | 22-14 AWG |
Details
Item | Terminal Block Strip,12 Circuit |
Color | Black |
Material | Glass Filled Polyester |
Type | Double Row |
Voltage Rating | 600 V |
Amperage Rating | 30 Amp |
Application | Terminate Wire |
Mounting | .225 Mounting Holes |
Number Of Terminals | 12 |
Assortment | Terminal Blocks |
Description
12 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- Nsi Industries Power Distribution Blocks & Terminal Blocks