Shop All Terminal Blocks
Nsi Industries
Terminal Block 10 Circuit
Mfr # TB3096-10
Zoro # G1645730
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass Filled Polyester
- Voltage Rating 600 V
- Size L=6.62 - W=1.93 - H=.687
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TB3096-10
- Zoro # G1645730
- UPC # 662381165084
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Size | L=6.62 - W=1.93 - H=.687 |
Terminal Size | # 8 Stud |
Wire Size | 22-14 AWG |
Details
Item | Terminal Block Strip,10 Circuit |
Color | Black |
Material | Glass Filled Polyester |
Voltage Rating | 600 V |
Type | Double Row |
Mounting | .225 Mounting Holes |
Application | Terminate Wire |
Number Of Terminals | 10 |
Amperage Rating | 30 Amp |
Assortment | Terminal Blocks |
Description
Terminal Block Strip,10 Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- DISCO Ylw Vinyl 12-10 Terminal #8 Stud Size Ring Type PK100 (3537PK)
- Nsi Industries Power Distribution Blocks & Terminal Blocks