Shop All Compression Lugs
Nsi Industries
Step Panel Lug Two 350-6
Mfr # 350T-2
Zoro # G1628921
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number Of Mounting Holes 2
- Mounting Hole Spacing 0.6
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 350T-2
- Zoro # G1628921
- UPC # 662381001818
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 45062 |
Wire Size | 350 MCM-6 AWG |
Details
Material | aluminum |
Item | Step Panel Lug,(2) 350-6 AWG |
Color | Aluminum |
Number Of Mounting Holes | 2 |
Mounting Hole Spacing | 0.6 |
Application | Wire Termination |
Standard | cULus |
Type | Aluminum Stacked Lug |
Voltage Rating | 600 V |
Finish | Aluminum |
Temperature Rating | 90° C |
Number Of Conductors | 2 |
Environmental Conditions | 90 C |
Number of Ports | 2 |
Assortment | Aluminum Mechanical Terminations |
Description
Step Panel Lug,(2) 350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X6"" (N232-900)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- Nsi Industries Lugs & Split Bolts