Shop All Compression Lugs
Nsi Industries
Step Panel Lug Two 300-6
Mfr # 300T-2
Zoro # G1628833
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Finish Aluminum
- Wire Size 300 MCM-6 AWG
- Number Of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 300T-2
- Zoro # G1628833
- UPC # 662381001801
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 300 MCM-6 AWG |
Bolt Size | 45062 |
Details
Material | aluminum |
Item | Step Panel Lug,(2) 300-6 AWG |
Color | Aluminum |
Finish | Aluminum |
Number Of Conductors | 2 |
Standard | cULus |
Type | Aluminum Stacked Lug |
Number of Ports | 2 |
Application | Wire Termination |
Temperature Rating | 90° C |
Number Of Mounting Holes | 1 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Assortment | Aluminum Mechanical Terminations |
Description
Step Panel Lug,(2) 300-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20303)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-886)
- Nsi Industries Lugs & Split Bolts