Shop All Compression Lugs
Nsi Industries
Step Panel Lug, 4,800-300
Mfr # 800T-4
Zoro # G1630489
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Voltage Rating 600 V
- Temperature Rating 90° C
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 800T-4
- Zoro # G1630489
- UPC # 662381001870
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 800-300 MCM |
Bolt Size | 44993 |
Details
Material | aluminum |
Item | Step Panel Lug,(4) 800-300 MCM |
Color | Aluminum |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Number Of Mounting Holes | 2 |
Finish | Aluminum |
Type | Aluminum Stacked Lug |
Standard | cULus |
Number Of Conductors | 4 |
Number of Ports | 4 |
Application | Wire Termination |
Mounting Hole Spacing | 1.38 |
Assortment | Aluminum Mechanical Terminations |
Description
Step Panel Lug,(4) 800-300 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- Nsi Industries Compression Lugs