Shop All Compression Lugs
Nsi Industries
Step Panel Lug, 4,600-2
Mfr # 600T-4
Zoro # G1629439
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Bolt Size 44993
- Number Of Mounting Holes 2
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 600T-4
- Zoro # G1629439
- UPC # 662381001849
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 600 MCM-2 AWG |
Details
Material | aluminum |
Item | Step Panel Lug,(4) 600-2 AWG |
Color | Aluminum |
Number Of Mounting Holes | 2 |
Number of Ports | 4 |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Finish | Aluminum |
Number Of Conductors | 4 |
Type | Aluminum Stacked Lug |
Standard | cULus |
Mounting Hole Spacing | 1.38 |
Application | Wire Termination |
Assortment | Aluminum Mechanical Terminations |
Description
4 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- Nsi Industries Lugs & Split Bolts