Shop All Compression Lugs
Nsi Industries
Step Panel Lug, 2,800-300
Mfr # 800T-2
Zoro # G1630470
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Number of Ports 2
- Number Of Conductors 2
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 800T-2
- Zoro # G1630470
- UPC # 662381001856
- Country of Origin United States
- Category Compression Lugs
Dimensions
Bolt Size | 44993 |
Wire Size | 800-300 MCM |
Details
Material | aluminum |
Item | Step Panel Lug,(2) 800-300 MCM |
Color | Aluminum |
Number of Ports | 2 |
Number Of Conductors | 2 |
Standard | cULus |
Temperature Rating | 90° C |
Finish | Aluminum |
Environmental Conditions | 90 C |
Number Of Mounting Holes | 2 |
Voltage Rating | 600 V |
Mounting Hole Spacing | 1.38 |
Application | Wire Termination |
Type | Aluminum Stacked Lug |
Assortment | Aluminum Mechanical Terminations |
Description
2 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- Nsi Industries Lugs & Split Bolts