Shop All Splicing Connectors
Nsi Industries
Splicer/Reducer 3 Pole
Mfr # TBS2-3
Zoro # G1645898
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermal Plastic
- Color Black
- Voltage Rating 600 V
- Wire Size 2-14 AWG
- Type Splicer/Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TBS2-3
- Zoro # G1645898
- UPC # 662381167125
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 2-14 AWG |
Size | L=2.38 - W=1.50 - H=1.25 |
Terminal Size | 2-14 AWG |
Details
Item | Terminal Block,Splicer/Reducer,3 Pole |
Material | Thermal Plastic |
Color | Black |
Voltage Rating | 600 V |
Type | Splicer/Reducer |
Application | Terminate - Splice Wire |
Amperage Rating | 75 Amps |
Number Of Terminals | 6 |
Mounting | .17 Mounting Holes |
Assortment | Terminal Blocks |
Description
Terminal Block,Splicer/Reducer,3 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- Nsi Industries Wire Connectors & Disconnects