Shop All Splicing Connectors
Nsi Industries
Splicer/Reducer 2 Pole
Mfr # TBS2-2
Zoro # G1645843
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermal Plastic
- Color Black
- Voltage Rating 600 V
- Wire Size 2-14 AWG
- Application Terminate - Splice Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # TBS2-2
- Zoro # G1645843
- UPC # 662381167118
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 2-14 AWG |
Terminal Size | 2-14 AWG |
Size | L=1.75 - W=1.50 - H=1.25 |
Details
Item | Terminal Block,Splicer/Reducer,2 Pole |
Material | Thermal Plastic |
Color | Black |
Voltage Rating | 600 V |
Application | Terminate - Splice Wire |
Amperage Rating | 75 Amps |
Type | Splicer/Reducer |
Mounting | .17 Mounting Holes |
Number Of Terminals | 4 |
Assortment | Terminal Blocks |
Description
Terminal Block,Splicer/Reducer,2 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11579001)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- Nsi Industries Splicing Connectors