Shop All Compression Lugs
Nsi Industries
Single Copper Lug 6-14
Mfr # 6TC-1
Zoro # G1629649
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Environmental Conditions 90 C
- Standard UL486B
- Number Of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 6TC-1
- Zoro # G1629649
- UPC # 662381005052
- Country of Origin India
- Category Compression Lugs
Dimensions
Bolt Size | 45001 |
Wire Size | 6-14 AWG |
Details
Material | Copper |
Item | Single Copper Lug,6-14 AWG |
Color | Copper |
Environmental Conditions | 90 C |
Standard | UL486B |
Number Of Conductors | 1 |
Type | Copper Single Lug |
Number of Ports | 1 |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number Of Conductors/Ports (Main/Primary) | 1 |
Number Of Mounting Holes | 1 |
Application | Wire Termination |
Finish | Copper |
Assortment | Copper Mechanical Terminations |
Description
Single Copper Lug,6-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWT1-W)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- Nsi Industries Compression Lugs