Shop All Compression Lugs
Nsi Industries
Single Copper Lug 4-14
Mfr # 4TC-1
Zoro # G1629323
product price: $2.45
/ea
Sold in multiples of 7 for $17.15
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Number of Ports 1
- Environmental Conditions 90 C
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 4TC-1
- Zoro # G1629323
- UPC # 662381005069
- Country of Origin India
- Category Compression Lugs
Dimensions
Wire Size | 4-14 AWG |
Bolt Size | 44930 |
Details
Material | Copper |
Item | Single Copper Lug,4-14 AWG |
Color | Copper |
Number of Ports | 1 |
Environmental Conditions | 90 C |
Voltage Rating | 600 V |
Type | Copper Single Lug |
Number Of Mounting Holes | 1 |
Finish | Copper |
Number Of Conductors | 1 |
Application | Wire Termination |
Number Of Conductors/Ports (Main/Primary) | 1 |
Temperature Rating | 90° C |
Standard | UL486B |
Assortment | Copper Mechanical Terminations |
Description
Single Copper Lug,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- Nsi Industries Lugs & Split Bolts