Shop All Cable Ties
Nsi Industries
Saddle Tie Mnt. Blk .236" 100, PK100
Mfr # SM-3-B
Zoro # G1644498
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29/32"
- Material Nylon 66
- Basic Material Plastic
- Application Cable Fastening
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SM-3-B
- Zoro # G1644498
- UPC # 662381132093
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 29/32" |
Width | 5/8" |
Details
Color | Black |
Item | Saddle Tie Mount |
Material | Nylon 66 |
Basic Material | Plastic |
Application | Cable Fastening |
Mounting Method | Screw |
Description
Saddle Tie Mount,Black,0.236 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- KABLE KONTROL Cable Zip Ties 5.5" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT507-BK)
- DISCO Red Nyln Cable Ties 7" L 50#Tensile Strength PK100 (12339PK)
- TRITON PRODUCTS Wire Tie, Black, 14", 50 lb.Tensile, PK100 (ZT-14BK)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- EVERMARK 7 in. Red Cable Tie, 50 lbs, 100PK (EM-07-50-2-C)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- Nsi Industries Cable Ties