Shop All Cable Sleeves
Nsi Industries
Poly Spiral Wrap .375"
Mfr # SRPE-375
Zoro # G1644820
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color White
- Nominal Outside Dia. 3/8 in
- For Minimum Bundle Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SRPE-375
- Zoro # G1644820
- UPC # 662381096036
- Country of Origin Taiwan, Province of China
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Nominal Outside Dia. | 3/8 in |
For Minimum Bundle Diameter | 5/16 in |
Nominal Inside Dia. | 5/16 in |
For Maximum Bundle Diameter | 2 3/8 in |
Details
Material of Construction | Polyethylene |
Color | White |
Item | Spiral Wrap |
Material | Polyethylene |
Properties | Abrasion Resistant, Solvent Resistant |
Description
Poly Spiral Wrap .375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-100-39)
- REMINGTON INDUSTRIES 1 Wire Loom, Black 85C Polyethylene Split Sleeving, 5 ft Length (1PEBLA5)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-1000SP-NATURAL)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-25)
- ELECTRIDUCT Cable Turtle Organizer- Small- Red (TURTLE-SM-RD)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- Nsi Industries Cable Sleeves