Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip Wht. .335X.315" 100
Mfr # PNC-335W
Zoro # G1641083
product price: $0.03
/ea
Sold in multiples of 300 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Type Polyethylene Nail Clips
- Cable Size 0.335
- Operating Temperature 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PNC-335W
- Zoro # G1641083
- UPC # 662381143013
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.335 |
Mount Size | .335 W x .315 H |
Details
Item | Poly Nail Clip,White,0.335 x 0.315" |
Color | White |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Operating Temperature | 270 |
Number Of Entries | 1 |
Mounting | Steel Nails |
Application | Cable Fastening |
Insulation | Polyethylene |
Description
Poly Nail Clip,White,0.335 x 0.315 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5030W)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- STEEL GRIP SPRING CLAMP 3"" SG (2262855)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- Nsi Industries Cable Clamps & Clips