Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip Grey .315X.453" 100
Mfr # PNC-315G
Zoro # G1641040
product price: $0.08
/ea
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polyethylene
- Type Polyethylene Nail Clips
- Insulation Polyethylene
- Number Of Entries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PNC-315G
- Zoro # G1641040
- UPC # 662381143051
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Mount Size | .315 W x .453 H |
Cable Size | 0.315 |
Details
Item | Poly Nail Clip,Grey,0.315 x 0.453" |
Color | Grey |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Insulation | Polyethylene |
Number Of Entries | 1 |
Application | Cable Fastening |
Operating Temperature | 270 |
Mounting | Steel Nails |
Description
Polyester Nail Clip Grey .315x.453100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- IDEAL TRIDON Ideal & Tridon 372150020053 20 in. Stainless Steel Smartseal Clamp - Pack of 10 (372150020053)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- ANCOR Stainless Steel Cushion Clamp - 1" - 10-Pack (403892)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, Black, PK100 (DC-1NB)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- Nsi Industries Cable Clamps & Clips