Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip Grey .236X.354" 100
Mfr # PNC-236G
Zoro # G1640943
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polyethylene
- Type Polyethylene Nail Clips
- Application Cable Fastening
- Insulation Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PNC-236G
- Zoro # G1640943
- UPC # 662381143044
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Mount Size | .236 W x .354 H |
Cable Size | 0.236 |
Details
Item | Poly Nail Clip,Grey,0.236 x 0.354" |
Color | Grey |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Application | Cable Fastening |
Insulation | Polyethylene |
Number Of Entries | 1 |
Mounting | Steel Nails |
Operating Temperature | 270 |
Description
Poly Nail Clip,Grey,0.236 x 0.354 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 (COV2113Z1)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- ANDERSON POWER PRODUCTS SB350 CBL CLMP USE W/A FRAME (996G1)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x60)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK100 (504421-100)
- Nsi Industries Cable Clamps & Clips