Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip Grey .197X.299" 100
Mfr # PNC-197G
Zoro # G1640900
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Type Polyethylene Nail Clips
- Mounting Steel Nails
- Insulation Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PNC-197G
- Zoro # G1640900
- UPC # 662381143037
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.197 |
Mount Size | .197 W x .299 H |
Details
Item | Poly Nail Clip,Grey,0.197 x 0.299" |
Color | White |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Mounting | Steel Nails |
Insulation | Polyethylene |
Number Of Entries | 1 |
Application | Cable Fastening |
Operating Temperature | 270 |
Description
Poly Nail Clip,Grey,0.197 x 0.299 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 12 A, Reversing: No (DPE12BL)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- Nsi Industries Cable Clamps & Clips