Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip 14/2 14/3 12/2
Mfr # PNC-492W
Zoro # G1640998
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Type Polyethylene Nail Clips
- Insulation Polyethylene
- Mounting Steel Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # PNC-492W
- Zoro # G1640998
- UPC # 662381143075
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 14/2 - 12/2 - 10/2 |
Mount Size | .492 W x .315 H |
Details
Item | Poly Nail Clip,14/2,14/3,12/2 |
Color | White |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Insulation | Polyethylene |
Mounting | Steel Nails |
Operating Temperature | 270 |
Application | Cable Fastening |
Number Of Entries | 1 |
Description
Polyester Nail Clip Romex 14/2 14/3 12/2 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 6 in D (CFM16126)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- ZORO SELECT Clamp, OD 5/16 In, 3/4 In W, Vinyl, PK50 (COV0613Z1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- ZSI LoopClamp, Dia.2 In HoleDia.17/32 In (LVZ-32)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- Nsi Industries Cable Clamps & Clips