Shop All Cable Clamps & Clips
Nsi Industries
Poly Nail Clip 12/3 10/2 10/3
Mfr # PNC-736W
Zoro # G1640989
product price: $0.11
/ea
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Type Polyethylene Nail Clips
- Mounting Steel Nails
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PNC-736W
- Zoro # G1640989
- UPC # 662381143082
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 14/3 - 12/3 - 10/3 |
Mount Size | .736 W x .315 H |
Details
Item | Poly Nail Clip,12/3,10/2,10/3 |
Color | White |
Material | Polyethylene |
Type | Polyethylene Nail Clips |
Mounting | Steel Nails |
Application | Cable Fastening |
Number Of Entries | 1 |
Insulation | Polyethylene |
Operating Temperature | 270 |
Description
Poly Nail Clip,12/3,10/2,10/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- JANDORF Slide Switch Spst 3 Tab (61022)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- STEEL GRIP SPRING CLAMP 1"" SG (2262541)
- Nsi Industries Cable Clamps & Clips