Shop All Splicing Connectors
Nsi Industries
POLARIS INS SPLICE 1/0
Mfr # ISR-1/0
Zoro # G1232455
product price: $30.25
/ea
Sold in multiples of 3 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Wire Type Class B & C
- Voltage Rating 600 V
- Wire Size 1/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ISR-1/0
- Zoro # G1232455
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Wire Size | 1/0-14 AWG |
Dimensions | L=3.25 - W=0.9 - H=1.48 |
Conductor Size | 1/0 AWG |
Details
Material | Plastisol |
Color | Black |
Wire Type | Class B & C |
Voltage Rating | 600 V |
Voltage | 600V |
Application | Wire Termination |
Finish | Plastisol |
Number of Conductors | 2 |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Type | IN-Line Splicer/Reducer |
Standard | cULus |
Termination/Splice | Termination |
Indoor/Outdoor | Indoor/Outdoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- Nsi Industries Wire Connectors & Disconnects