Shop All Wire Connectors
Nsi Industries
Parallel Tap Conn. 2
Mfr # GP-2
Zoro # G1636052
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Application Wire Termination
- Wire Type Copper/Aluminum
- Max. Temp. 90°C
- Standards UL486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GP-2
- Zoro # G1636052
- UPC # 662381002501
- Country of Origin United States
- Category Wire Connectors
Details
Max. Voltage | 600V |
Application | Wire Termination |
Item | Parallel Tap Connector,2 AWG |
Wire Type | Copper/Aluminum |
Max. Temp. | 90°C |
Standards | UL486B |
Type | Tap Connector |
Material | Aluminum |
Assortment | Aluminum Mechanical Splices & Taps |
Description
2 AWG ParallelTTap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel orTtap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- UNITED SCIENTIFIC Enameled Copper Wire, 28-Gauge, 4-Ounce (WEC028)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- GARDNER BENDER 16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK (20-163P)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- Nsi Industries Wire Connectors & Disconnects