Shop All Cable Ties
Nsi Industries
NSI Industries 7500 7.5 in. Cable Ties; Black - Bag of 100
Mfr # 7500
Zoro # G903738137
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7-1/2 in
- Color Black
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 7500
- Zoro # G903738137
- UPC # 662381050229
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7-1/2 in |
Width | 0.187 in |
Max. Bundle Dia. | 2 in |
Details
Color | Black |
Tensile Strength | 50 lb |
Material | Nylon 66 |
Locking Style | Self Locking |
Thickness | 0.052 in |
Application | Cable Bundling |
Resists | Weather |
Description
Weather resistant mountable cable ties are also screw mounted. Manufactured from weather resistant Nylon 66 and suitable for outdoor use. Designed for continuous use from -40°F to 185°F. 94V-2 flammability rating. 8", 50lbs. minimum tensile strength with 2" maximum bundle diameter. Mounting hole is .181. 100 per bag. Black.
Features- 7.5 in. Cable Ties, Black - Bag of 100
- Dimension: 0.27 x 0.27 x 0.27 in.
- Cube: 0.02
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK (222267)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- Nsi Industries Cable Ties