Shop All Cable Ties
Nsi Industries
NSI Industries 361750 36 in. Cable Tie; Black - Pack of 50
Mfr # 361750
Zoro # G903738120
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Black
- Tensile Strength 175 lb
- Max. Bundle Dia. 10-5/8 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 361750
- Zoro # G903738120
- UPC # 662381361097
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 36 in |
Width | 0.354 in |
Max. Bundle Dia. | 10-5/8 in |
Details
Color | Black |
Tensile Strength | 175 lb |
Material | Nylon 66 |
Locking Style | Self Locking |
Resists | Weather |
Application | Cable Bundling |
Thickness | 0.09 in |
Description
For supporting larger, heavier bundles up to 175 pounds. For outdoor use. Weather resistant cable ties are made from weather resistant Nylon 66. 10-5/8" maximum bundle diameter. (50) 36" black ties packed in zip-lock bag.
Features- 36 in. Cable Tie, Black
- Pack of 50
- Dimension: 41 x 7.5 x 1.5 in.
- Cube: 461.25
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- SIEMENS Legend Plate, Emerg Stop, Brushed Aluminum (52NL16)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- Q2 PRODUCTS 48" Black UV Resist 175 lb Cable Tie 50/bag (CBL 48-175-BLK)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- Nsi Industries Cable Ties