Shop All Cable Clamps & Clips
Nsi Industries
NSI Industries 1450 Cable Ties; 14.5 in. - Bag of 100
Mfr # 1450
Zoro # G903738113
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Color Natural
- Type Natural
- Tensile Strength 50
- Thickness 0.052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 1450
- Zoro # G903738113
- UPC # 662381050069
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Length | 14.5 |
Width | 0.187 |
Bundle Diameter | 4 |
Details
Color | Natural |
Type | Natural |
Tensile Strength | 50 |
Thickness | 0.052 |
Material | Nylon 66 |
Application | Cable Bundling |
Load | 50 |
Lock Mechanism | Self Locking Head |
Description
Nylon serrated zip-lock cable ties, wrap around bundles and pull tight to lock in place. Handy and versatile with thousands of uses including bundling wires, cables, cards, hoses, gear and more. Resealable zip-lock bags for easy storage. Nylon 6/6. UL recognized. Meets UL 94 V-2 flammability classification. For indoor use. 14" white ties with maximum bundle diameter of 4-1/8". Tensile strength 50lbs. White. Packed 100 in zip-lock bag.
Features- Cable Ties, 14.5 in. - Bag of 100
- Dimension: 0.27 x 0.27 x 0.27 in.
- Cube: 0.02
- Weight: 0.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- Nsi Industries Cable Clamps & Clips