Shop All Splicing Connectors
Nsi Industries
Non Metallic Splice Kit 12/2
Mfr # NMS-2
Zoro # G1640060
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color White
- Voltage Rating 300 V
- Wire Size 12-14 AWG
- Application Splicing Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NMS-2
- Zoro # G1640060
- UPC # 662381003201
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 12-14 AWG |
Details
Material | Thermoplastic |
Color | White |
Voltage Rating | 300 V |
Application | Splicing Wire |
Number of Conductors | 2 |
Finish | Thermoplastic |
Type | Non-Metallic Cable Splices And Taps |
Description
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- Nsi Industries Splicing Connectors