Shop All Wire Connectors
Nsi Industries
Medium Ceramic Wire Connector
Mfr # TOP-M-CD
Zoro # G1646290
product price: $60.75
/pk 100, $0.61/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 10 AWG
- Material Ceramic
- Temp Rating 93.3C/200F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TOP-M-CD
- Zoro # G1646290
- UPC # 662381061751
- Country of Origin China
- Category Wire Connectors
Details
Color | White |
Item | Medium Ceramic Wire Connector, 22-10 AWG |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 10 AWG |
Material | Ceramic |
Temp Rating | 93.3C/200F |
Description
Medium Ceramic Wire Connector, 22-10 AWG, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- WIREGARD Conn Wire 22-14 Org Cd12 (19-003)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- KS Female/Double Male .250, PK500 (10665)
- Nsi Industries Wire Connectors & Disconnects