Shop All Wire Connectors
Nsi Industries
Medium Ceramic Wire Connector 15,
Mfr # TOP-M-D
Zoro # G1646257
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Wire Type Copper Wire Only
- Wire Range 22 AWG – 10 AWG
- Material Ceramic
- Temp Rating 93.3C/200F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TOP-M-D
- Zoro # G1646257
- UPC # 662381061768
- Country of Origin China
- Category Wire Connectors
Details
Color | White |
Item | Medium Ceramic Wire Connector, 22-10 AWG |
Wire Type | Copper Wire Only |
Wire Range | 22 AWG – 10 AWG |
Material | Ceramic |
Temp Rating | 93.3C/200F |
Description
Medium Ceramic Wire Connector, 22-10 AWG, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W76)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A(BOXED))
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- ANCOR 16-14 Heatshrink Butt Connectors - 3-Pack (309103)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- Nsi Industries Wire Connectors & Disconnects