Shop All Wire Disconnects
Nsi Industries
Male Disc 250X032 22180
Mfr # M22-250-3V-S
Zoro # G808201910
product price: $0.24
/ea
Sold in multiples of 60 for $14.40
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22-18 AWG
- Material Vinyl Insulation
- Color Red
- Application Wire Termination
- Terminal Size .250 x .032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # M22-250-3V-S
- Zoro # G808201910
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | .250 x .032 |
Details
Material | Vinyl Insulation |
Color | Red |
Application | Wire Termination |
Number Of Terminals | 1 |
Type | Vinyl Insulated Male Disconnect |
Standard | cULus |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 22/18GA .250, PK 100 (RNFD250F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- Nsi Industries Wire Disconnects