Shop All Wire Connectors
Nsi Industries
Main 250-6 Tap 250-1/0
Mfr # GP-250WC
Zoro # G1636192
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600V
- Application Wire Termination
- Wire Type Copper/Aluminum
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GP-250WC
- Zoro # G1636192
- UPC # 662381003041
- Country of Origin United States
- Category Wire Connectors
Details
Color | Red |
Max. Voltage | 600V |
Application | Wire Termination |
Item | Tap Connector,Main 250-6,Tap 250-1/0 |
Wire Type | Copper/Aluminum |
Max. Temp. | 90°C |
Standards | UL486B |
Wire Range (Tap) | 250 kcmil to 6 AWG |
Material | Aluminum |
Wire Range (Run) | 250 kcmil to 1/0 AWG |
Type | Tap Connector |
Certifications | UL Listed, cULus, CSA |
Voltage Rating | 600 V |
Assortment | Aluminum Mechanical Splices & Taps |
Ul Standard | UL486A/B |
Description
250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel orTtap configuration. Flexible cover allows for either parallel orTtap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Male Slip-Ons 20PK (62694)
- GROTE Female Pin Pigtail (67010)
- GARDNER BENDER PushGard Wire Connector, 12 to 22 AWG Wire, Copper Contact, Polycarbonate Housing Material, Yellow (10-PC4)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- Nsi Industries Wire Connectors & Disconnects