Shop All Compression Lugs
Nsi Industries
Lug Short 8 Awg 1/4 Bolt Size
Mfr # GL814
Zoro # G1635842
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.421"
- Material Tin-Plated High Conductivity Copper
- Length 1.201"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL814
- Zoro # G1635842
- UPC # 662381036018
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.421" |
Length | 1.201" |
Stud Size | 44930 |
Size | L=1.20 - W=.420 - OD=.270 - ID=.170 |
Tang Length | 0.59 |
Barrel Outside Diameter | 0.27 |
Barrel Inside Diameter | 0.17 |
Mounting Bolt Size | 1/4 |
Description
Lug Short,8 AWG,1/4 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 120V, Fresnel Lens (9001SKP38LYY31)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CLND-6-14-58-EC)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- Nsi Industries Lugs & Split Bolts