Shop All Compression Lugs
Nsi Industries
Lug Short 8 Awg 10 Bolt Size
Mfr # GL810
Zoro # G1635833
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.421"
- Material Tin-Plated High Conductivity Copper
- Length 1.201"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL810
- Zoro # G1635833
- UPC # 662381036001
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.421" |
Length | 1.201" |
Stud Size | #10 |
Size | L=1.20 - W=.420 - OD=.270 - ID=.170 |
Barrel Inside Diameter | 0.17 |
Mounting Bolt Size | #10 (3/16) |
Barrel Outside Diameter | 0.27 |
Tang Length | 0.59 |
Description
Lug Short,8 AWG,#10 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors (GB300-C5-KIT)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI76140)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- Nsi Industries Compression Lugs