Shop All Compression Lugs
Nsi Industries
Lug Short 600 Mcm 1/2 Bolt Size
Mfr # GL60048
Zoro # G1635851
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.717"
- Material Tin-Plated High Conductivity Copper
- Length 3.504"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL60048
- Zoro # G1635851
- UPC # 662381036193
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.717" |
Length | 3.504" |
Barrel Length | 2 |
Stud Size | 1 to 2 |
Size | L=3.50 - W=1.72 - OD=1.19 - ID=.930 |
Barrel Outside Diameter | 1.19 |
Barrel Inside Diameter | 0.93 |
Tang Length | 1.46 |
Mounting Bolt Size | 1/2 |
Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole600MCM-1/2Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-B-A)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLWD-350-12-134-EC)
- Nsi Industries Compression Lugs