Shop All Compression Lugs
Nsi Industries
Lug Short 6 Awg 5/16 Bolt Size
Mfr # GL656
Zoro # G1635903
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL656
- Zoro # G1635903
- UPC # 662381036230
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.488" |
Length | 1.496" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=1.50 - W=.490 - OD=.300 - ID=.200 |
Mounting Bolt Size | 5/16 |
Tang Length | 0.67 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Description
Lug Short,6 AWG,5/16 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- FLEX SEAL As Seen on TV Header Kit (MAHDRSTPKIT)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- Nsi Industries Lugs & Split Bolts