Shop All Compression Lugs
Nsi Industries
Lug Short 6 Awg 3/8 Bolt Size
Mfr # GL638
Zoro # G1635991
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL638
- Zoro # G1635991
- UPC # 662381036247
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.488" |
Length | 1.496" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=1.50 - W=.420 - OD=.300 - ID=.200 |
Tang Length | 0.67 |
Barrel Outside Diameter | 0.3 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.21 |
Description
Lug Short,6 AWG,3/8 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- Nsi Industries Lugs & Split Bolts