Shop All Compression Lugs
Nsi Industries
Lug Short 6 Awg 3/8 Bolt 1 Spac
Mfr # GL6N-38
Zoro # G1635921
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 2.638"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL6N-38
- Zoro # G1635921
- UPC # 662381337191
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.488" |
Length | 2.638" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=2.64 - W=.420 - OD=.300 - ID=.200 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Tang Length | 1.81 |
Description
Lug Short,6 AWG,3/8 Bolt,1 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- ILSCO Copper Mechanical Lug Offset, Cond, PK15 (SLU-35-EC)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- Nsi Industries Compression Lugs