Shop All Compression Lugs
Nsi Industries
Lug Short 6 Awg 1/4 Bolt Size
Mfr # GL614
Zoro # G1635973
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.421"
- Material Tin-Plated High Conductivity Copper
- Length 1.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL614
- Zoro # G1635973
- UPC # 662381036025
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.421" |
Length | 1.496" |
Stud Size | 44930 |
Barrel Length | 1 |
Size | L=1.50 - W=.420 - OD=.300 - ID=.200 |
Barrel Inside Diameter | 0.21 |
Tang Length | 0.67 |
Mounting Bolt Size | 1/4 |
Barrel Outside Diameter | 0.3 |
Description
Lug Short,6 AWG,1/4 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C429)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- Nsi Industries Compression Lugs