Shop All Compression Lugs
Nsi Industries
Lug Short 6 Awg 1/4 Bolt 5/8 Spac
Mfr # GL6N-141
Zoro # G1754063
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.421"
- Material Tin-Plated High Conductivity Copper
- Length 2.087"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL6N-141
- Zoro # G1754063
- UPC # 662381338006
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.421" |
Length | 2.087" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.09 - W=.420 - OD=.300 - ID=.200 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Tang Length | 1.26 |
Mounting Bolt Size | 5/8 |
Description
Lug Short,6 AWG,1/4 In. Bolt,w/5/8 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- Nsi Industries Lugs & Split Bolts