Shop All Compression Lugs
Nsi Industries
Lug Short 500 Mcm Nema Mtg Spac
Mfr # GL500N
Zoro # G1635860
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.539"
- Material Tin-Plated High Conductivity Copper
- Length 4.882"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL500N
- Zoro # G1635860
- UPC # 662381036575
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.539" |
Length | 4.882" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=4.88 - W=1.54 - OD=1.06 - ID=.840 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.84 |
Barrel Outside Diameter | 1.06 |
Mounting Bolt Size | 1/2 |
Description
Lug Short,500 MCM,NEMA Mtg,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL62)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- Nsi Industries Compression Lugs