Shop All Compression Lugs
Nsi Industries
Lug Short 500 Mcm 1/2 Bolt Size
Mfr # GL50048
Zoro # G1635757
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.539"
- Material Tin-Plated High Conductivity Copper
- Length 3.276"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL50048
- Zoro # G1635757
- UPC # 662381036186
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.539" |
Length | 3.276" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=3.28 - W=1.54 - OD=1.06 - ID=.830 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.84 |
Barrel Outside Diameter | 1.06 |
Tang Length | 1.38 |
Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- Nsi Industries Lugs & Split Bolts