Shop All Compression Lugs
Nsi Industries
Lug Short 4/0 Awg 3/8 Bolt Size
Mfr # GL4038
Zoro # G1635632
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 1"
- Material Tin-Plated High Conductivity Copper
- Length 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL4038
- Zoro # G1635632
- UPC # 662381036377
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.362" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.36 - W=1.00 - OD=.690 - ID=.550 |
Tang Length | 1.06 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.69 |
Barrel Inside Diameter | 0.55 |
Description
Lug Short,4/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- Nsi Industries Lugs & Split Bolts