Shop All Compression Lugs
Nsi Industries
Lug Short 4/0 Awg 1/2 Bolt Size
Mfr # GL4048
Zoro # G1635623
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 1"
- Material Tin-Plated High Conductivity Copper
- Length 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL4048
- Zoro # G1635623
- UPC # 662381036131
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.362" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=2.36 - W=1.00 - OD=.690 - ID=.550 |
Tang Length | 1.06 |
Barrel Outside Diameter | 0.69 |
Barrel Inside Diameter | 0.55 |
Mounting Bolt Size | 1/2 |
Description
Lug Short,4/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- Nsi Industries Lugs & Split Bolts