Shop All Compression Lugs
Nsi Industries
Lug Short 4/0 Awg 1/2 Bolt-Bell
Mfr # GL4048B
Zoro # G1635608
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 1"
- Material Tin-Plated Copper
- Length 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL4048B
- Zoro # G1635608
- UPC # 662381036773
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.36" |
Stud Size | 1 to 2 |
Size | L=2.36 - W=1.00 - OD=.690 - ID=.550 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Short,4/0 AWG,1/2 Bolt Size,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.1019" Diameter, 60 Volts (10STRGPTKIT)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- Nsi Industries Lugs & Split Bolts