Shop All Compression Lugs
Nsi Industries
Lug Short 4 Awg 5/16 Bolt Size
Mfr # GL456
Zoro # G1635748
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL456
- Zoro # G1635748
- UPC # 662381036032
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.488" |
Length | 1.496" |
Barrel Length | 1 |
Stud Size | 45062 |
Size | L=1.50 - W=.490 - OD=.340 - ID=.250 |
Barrel Outside Diameter | 0.34 |
Barrel Inside Diameter | 0.25 |
Mounting Bolt Size | 5/16 |
Tang Length | 0.67 |
Description
Lug Short,4 AWG,5/16 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- Nsi Industries Lugs & Split Bolts