Shop All Compression Lugs
Nsi Industries
Lug Short 4 Awg 1/4 Bolt Size
Mfr # GL414
Zoro # G1635781
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.488"
- Material Tin-Plated High Conductivity Copper
- Length 1.496"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL414
- Zoro # G1635781
- UPC # 662381036254
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.488" |
Length | 1.496" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=1.50 - W=.490 - OD=.340 - ID=.250 |
Tang Length | 0.67 |
Barrel Inside Diameter | 0.25 |
Barrel Outside Diameter | 0.34 |
Mounting Bolt Size | 1/4 |
Description
Lug Short,4 AWG,1/4 In. Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-5)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- Nsi Industries Lugs & Split Bolts