Shop All Compression Lugs
Nsi Industries
Lug Short 350 Mcm Nema Mtg Spac
Mfr # GL350N
Zoro # G1635687
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.276"
- Material Tin-Plated High Conductivity Copper
- Length 4.528"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL350N
- Zoro # G1635687
- UPC # 662381036551
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.276" |
Length | 4.528" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=4.53 - W=1.28 - OD=.870 - ID=.700 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.7 |
Tang Length | 2.99 |
Barrel Outside Diameter | 0.87 |
Description
2 Hole Short Barrel Copper Compression Lug w/ Peep Hole 350 MCM - 1/2Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC814)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- Nsi Industries Compression Lugs