Shop All Compression Lugs
Nsi Industries
Lug Short 350 Mcm 1/2 Bolt Size
Mfr # GL35048
Zoro # G1635641
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.276"
- Material Tin-Plated High Conductivity Copper
- Length 2.606"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL35048
- Zoro # G1635641
- UPC # 662381036162
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.276" |
Length | 2.606" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=2.61 - W=1.28 - OD=.870 - ID=.700 |
Tang Length | 1.06 |
Barrel Outside Diameter | 0.87 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.7 |
Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 350 MCM - 1/2Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SEO1V02H30S)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325B)
- LUTRON Dimmers, Diva, CFL/LED, Biscuit (DVSCCL-153P-BI)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- Nsi Industries Lugs & Split Bolts