Shop All Compression Lugs
Nsi Industries
Lug Short 300 Mcm 1/2 Bolt Size
Mfr # GL30048
Zoro # G1635538
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Short Barrel with Peep Hole
- Width 1.189"
- Material Tin-Plated High Conductivity Copper
- Length 2.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL30048
- Zoro # G1635538
- UPC # 662381036155
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.189" |
Length | 2.48" |
Barrel Length | 1 |
Stud Size | 1 to 2 |
Size | L=2.48 - W=1.19 - OD=.810 - ID=.660 |
Barrel Outside Diameter | 0.82 |
Barrel Inside Diameter | 0.66 |
Tang Length | 1.06 |
Mounting Bolt Size | 1/2 |
Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole300 MCM-1/2Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- Nsi Industries Lugs & Split Bolts