Shop All Compression Lugs
Nsi Industries
Lug Short 3/0 Awg 3/8 Bolt Size
Mfr # GL3038
Zoro # G1635529
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.902"
- Material Tin-Plated High Conductivity Copper
- Length 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL3038
- Zoro # G1635529
- UPC # 662381036117
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.902" |
Length | 2.362" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.36 - W=.900 - OD=.620 - ID=.490 |
Barrel Outside Diameter | 0.62 |
Mounting Bolt Size | 3/8 |
Tang Length | 1.06 |
Barrel Inside Diameter | 0.49 |
Description
Lug Short,3/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 2-Pack (252716)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- Nsi Industries Lugs & Split Bolts