Shop All Compression Lugs
Nsi Industries
Lug Short 3/0 Awg 1/2 Bolt Size
Mfr # GL3048
Zoro # G1635580
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.902"
- Material Tin-Plated High Conductivity Copper
- Length 2.362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL3048
- Zoro # G1635580
- UPC # 662381036124
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.902" |
Length | 2.362" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=2.36 - W=.900 - OD=.620 - ID=.490 |
Tang Length | 1.06 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.62 |
Barrel Inside Diameter | 0.49 |
Description
Lug Short,3/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR50VA008)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- Nsi Industries Lugs & Split Bolts